18 in. 304L Stainless Steel Drain Cover Strainer Line
18 in. 304L Stainless Steel Drain Cover Strainer Line
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- QuickDrain recommends the drain cover spans from vertical to vertical surface
- Made of .22 in. thick 304 stainless steel
- The QuickDrain Lines decorative linear shower drain cover is crafted from durable, high quality .22 in. thick or solid 304 stainless steel.
- Compatible to ShowerLine linear shower drains and ProLine linear shower and sink drains
- Designed to be cut to exact finished size on site
- Height adjustability with use of stackable PVC Spacers ensure proper finished elevation in every install
- Finish options available include brushed stainless steel, polished stainless steel, brushed gold, polished gold, matte black, polished black, oil rubbed bronze, and polished rose gold. Also available in brushed and polished stainless steel in 64 in. to 72 in. sizes
- Available in standard stock sizes ranging from 18 in. to 56 in.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Component Type:
- Grate
- Height:
- 3/8 in
- Length:
- 18 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Origin:
- Global
- Weight:
- 1.5 lb
- Width:
- 1-1/2 in