DESCRIPTION

  • Doesn't rely on sealants
  • Helps reduce contractors liability
  • Keeps bugs out
  • Plumbing flashing panel - fits 1" to 1 1/4" sized pipes or electrical conduit
  • Stops water, and air infiltration at penetrations
  • Wall flashing panel seals exterior wall penetrations at the building envelope

Quickflash Weatherproofing 1-1/4 in. Pipe Flashing Panel

QP100

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Height
11-1/8 in
Length
11-1/8 in
Pipe Tubing Size
3/4 in
Width
3/32 in