3 in. x 25 ft. Polyester R6 Rip-Stop Flexible Air Duct
3 in. x 25 ft. Polyester R6 Rip-Stop Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM C518
- Diameter:
- 3 in
- Diameter - Inside 1:
- 3 in
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 6000
- R value:
- R6
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round