16 in. x 25 ft. Silver R4.2 Flexible Air Duct - Boxed
30 Series 16 in. x 25 ft. Silver R4.2 Flexible Air Duct - Boxed
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM C518
- Collection:
- 30 Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 16 in
- Insulated:
- Yes
- Length:
- 25 ft
- Material:
- Plastic
- Material Type:
- Polyester
- R value:
- R4.2
- UL Listed:
- UL 181
- Vent Duct Shape:
- Round