8 in. x 25 ft. Silver R4.2 Flexible Air Duct - Boxed

You last purchased this on
 
Quietflex Manufacturing

30 Series 8 in. x 25 ft. Silver R4.2 Flexible Air Duct - Boxed

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quietflex Manufacturing

30 Series 8 in. x 25 ft. Silver R4.2 Flexible Air Duct - Boxed

  • Fast #
  • Part #Q830
  • Item #3688652
  • Manufacturer Part #830
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C518
Collection:
30 Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
8 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic
Material Type:
Polyester
R value:
R4.2
UL Listed:
UL 181
Vent Duct Shape:
Round