5 in. x 5 ft. Metal Pipe Insulation
5 in. x 5 ft. Metal Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM C-518
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 5 in
- Diameter - Inside 1:
- 5 in
- Length:
- 5 ft
- Material:
- Metal
- R value:
- R8
- UL Listed:
- Yes