DESCRIPTION

Quietflex Manufacturing 50 ft. Metal Flexible Air Duct R6.0

Q6050

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-518
Diameter
5 in
Length
50 ft
Material
Metal
Maximum Airflow
6000
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY