DESCRIPTION

  • All facings are supplied with a single 2" (51mm) stapling tab
  • External insulation for sheet metal ducts in HVAC systems to enhance environmental quality by absorbing unwanted noise within the duct and increasing indoor comfort and energy efficiency by decreasing heat loss or gain through the duct walls
  • FSK facing is applied during the manufacturing process to insure a strong, long lasting bond between the base blanket and the facing
  • Foil faced fiberglass bonded with thermosetting resin

Quietflex Manufacturing 50 ft. RL 48 Wide Duct Wrap

QDWR83048050

Width:

SPECIFICATIONS

Length
50 ft
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS