7 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

You last purchased this on
 
Quietflex Manufacturing

7 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quietflex Manufacturing

7 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

  • Fast #
  • Part #Q784
  • Item #3516384
  • Manufacturer Part #784
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Johns Manville Formaldehyde-free™ fiber glass insulation
  • Greenguard® Certified insulated products
  • Quietflex Rip-Stop Silver Jacket Flex Duct has a metallic, polyester-vapor barrier with a special “rip-stop” scrim reinforcement
  • HUD/FHA standards 515.2.1, Paragraph B
  • Weather-resistant packaging
  • 12.5’, 25’ and 50’ and custom lengths available
  • Oversized core to fit on collars and register boxes
  • Galvanized metal core reinforcing
  • BOCA, City of Chicago, meets most federal, state and local codes and standards
  • NFPA standards 90A and 90B
  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
7 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic
Material Type:
Polyester
Maximum Airflow:
6000
R value:
R8
UL Listed:
UL 181
Vent Duct Shape:
Round