• Cart

DESCRIPTION

Quietflex Manufacturing Insulated Sleeve

QSS60

Diameter:

SPECIFICATIONS

Diameter
4 in
Length
5 ft
Material
Fiberglass, Plastic
Material Type
Polyester, Polyethylene
R value
R6

Starting at
Call for Pricing
  • QUANTITY