20 in. x 25 ft. Silver R4.2 Flexible Air Duct - Bagged
Series 40 20 in. x 25 ft. Silver R4.2 Flexible Air Duct - Bagged
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C518
- Collection:
- Series 40
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 20 in
- Insulated:
- Yes
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 6000
- R value:
- R4.2
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round