DESCRIPTION

  • Just add water
  • QUIKRETE® Concrete Mix is the original 4000 psi average compressive strength blend of Portland cement, sand, and gravel or stone
  • Use for any general concrete work
  • Use for setting posts and building applications, including sidewalks, floors, steps, patios, curbs, and downspout troughs

Quikrete 4000 psi Concrete Mix

Q110140

Size:

SPECIFICATIONS

ASTM Specifications
ASTM C-387
Color Finish
Grey
Material
Concrete
Maximum Pressure
4000 psi
Size
40 lbs

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS