DESCRIPTION

  • Commercial grade blend of stone or gravel, sand and cement specially designed for higher early strength
  • Ideal for cold weather application
  • Use for the following applications: driveway aprons, deck supports, patios, sign footings, or concrete projects 2" or thicker that require high strength

Quikrete 5000 psi Concrete Mix

Q100701

Size:

SPECIFICATIONS

Material
Concrete
Maximum Pressure
5000 psi
Size
60 lbs

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS