80 lb. 4000 psi Concrete Mix in Grey

You last purchased this on
 
QUIKRETE®

80 lb. 4000 psi Concrete Mix in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
QUIKRETE®

80 lb. 4000 psi Concrete Mix in Grey

  • Fast #
  • Part #Q110180
  • Item #425549
  • Manufacturer Part #1101-80
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Just add water
  • Use for any general concrete work
  • QUIKRETE® concrete mix is a pre-blended mixture of cement and aggregates for general structural uses, requiring only the addition of water
  • Use for setting posts and building applications, including sidewalks, floors, steps, patios, curbs, and downspout troughs
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-138, ASTM C-143, ASTM C-387, ASTM C-39
Application:
General Construction
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
19 in
Height:
4-1/2 in
Material:
Concrete
Maximum Temperature:
70
Pressure - Maximum:
4000 psi
Product Type:
Concrete Mix
Size:
80 lb
UL Listed:
No
Weight:
80 lb
Width:
17 in