DESCRIPTION

  • Just add water
  • Quickrete® concrete mix is a blend of portland cement, sand, gravel or stone

Quikrete Concrete Mix

Q1101

Size:

SPECIFICATIONS

ASTM Specifications
ASTM C 387
Application
General Construction
Color Finish
Grey
Material
Cement
Maximum Pressure
4000 psi
Size
60 lbs

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS