DESCRIPTION

  • Add only water to obtain flowable properties and high strengths
  • Compressive strength at 28 days: 14000 psi Plastic, 12000 psi flowable, and 8000 psi fluid
  • High strength, non-metallic grout designed for precision grouting and general construction applications
  • Non-shrink characteristics make it stable and capable of handling high load transfers
  • Use for grounding: heavy equipment, pre-cast concrete, bearing plates, steel columns, and anchoring applications

Quikrete Precision Non-shrink Grout

Q158500

Size:

SPECIFICATIONS

ASTM Specifications
ASTM C-109, ASTM C-1107
Size
50 lbs

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS