• Cart

DESCRIPTION

Quinn's Electric Schedule 40 PVC Conduit Pipe

P40CON

Pipe Tubing Size:

SPECIFICATIONS

Material
Plastic
Material Type
PVC
Pipe Tubing Size
1 in
Schedule Class
40
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY