Quinn's Electric
1-1/4 in. x 10 ft. Schedule 80 PVC Conduit Pipe
Part #P80CONH | Item #1138295
Call for Pricing
EACH
Pipe Tubing Size:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Application: [Concrete, Service Line Underground Application]
Length: 10 ft
Material: Plastic
Material Type: PVC
Pipe Tubing Size: 1-1/4 in
Schedule Class: 80
UL Listed: No