3 in. Schedule 40 PVC Conduit Pipe

You last purchased this on
 
Quinn's Electric

3 in. Schedule 40 PVC Conduit Pipe

This product requires certification to purchase.
You last purchased this on
 
Quinn's Electric

3 in. Schedule 40 PVC Conduit Pipe

  • Fast #
  • Part #P40CONM
  • Item #3458
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
3 in
Material:
Plastic
Material Type:
PVC
Schedule Class:
40
UL Listed:
Yes