Quinn's Electric
3/4 in. Schedule 80 PVC Conduit Pipe
Part #P80CONF | Item #2031134
Call for Pricing
per FOOT
Pipe Tubing Size:
Product Details
Specifications
Material: Plastic
Material Type: PVC
Pipe Tubing Size: 3/4 in
Schedule Class: 80