DESCRIPTION

  • Extension: 12"

Quoizel Cooper 10 in. 100 W 1-Light Medium Lantern

QCOR8410K

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cooper
Color Finish
Mystic Black
Color Finish Category
Blacks
Depth
12 in
Glass Type
Clear Seeded
Height
21 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Aluminum
Number Of Lights
1
Watts
100
Width
10 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS