DESCRIPTION

Quoizel Downtown 100 W 11-1/2 x 6 x 8 in. 1-Light Glass Medium Wall Sconce

QDW8701C

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Downtown
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
Glass Type
Opal Etched
Height
11-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass
Number Of Lights
1
Volts
120V
Watts
100
Width
6 in

Starting at
Call for Pricing
  • QUANTITY