DESCRIPTION

Quoizel Demitri 100W 2-Light Bath Light

QDI8502

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Demitri
Color Finish
Harbor Bronze
Color Finish Category
Bronze Tones
Depth
8-1/2 in
Energy Star Compliant
No
Glass Type
Opal Etched
Height
8 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
Volts
120V
Watts
100
Width
18 in

Starting at
Call for Pricing
  • QUANTITY