DESCRIPTION

Quoizel Newbury 12 in. 1-Light 150W Outdoor Wall Lantern

QNY8407

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Newbury
Color Finish
Medici Bronze
Color Finish Category
Bronze Tones
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Beveled, Clear
Height
12 in
Length
6-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Classic
Material
Brass
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
150
Width
6-3/4 in

Starting at
Call for Pricing
  • QUANTITY