DESCRIPTION

Quoizel Downtown 19 in. 60 W 3-Light Medium Semi-Flush Mount Ceiling Fixture

QDW1717C

Color Finish

 

SPECIFICATIONS

Collection
Downtown
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
17 in
Height
13-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Volts
120V
Watts
100
Width
17 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY