Quoizel

24-1/2 in. 60W 2-Light Table Lamp in Russet

Part #QMC1796TRS  |  Manufacturer Part #MC1796TRS

Color/Finish: Russet

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Compact Fluorescent

CEC Compliant: Not for Sale in CA

Color Finish: Russet

ETL Listed: Yes

Height: 24-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: Resin

Number Of Lights: 2

UL Listed: No

Watts: 60