DESCRIPTION

Quoizel 26 x 28 in. 100 W 5-Light Medium Base Chandelier

QDW5005C

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
26 in
Light Bulb Base Type
Medium E-26
Material
Steel
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY