DESCRIPTION

Quoizel 32-1/2 in. 100W 1-Light Table Lamp in Antique Brass

QCKTH1483T

Manufacturer Part #: CKTH1483T

Color/Finish

Antique Brass

SPECIFICATIONS

CEC Compliant
Not for Sale in CA
ETL Listed
No
Height
32-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
No
Watts
100

Print