4 in. 15W 1-Light Table Lamp

Part #QTFX1885Y  |  Item #7191868  |  Manufacturer Part #TFX1885Y

$63.00 EACH

Watts:

15
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

ETL Listed: Yes

Height: 4 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: C7

Material: Resin

Number Of Lights: 1

UL Listed: No

Watts: 15