DESCRIPTION

  • Extension: 7"

Quoizel Downtown 50 W G9 3-Light Bath Light Frosted

QDW8603

Color Finish

 

SPECIFICATIONS

Collection
Downtown
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Opal Etched
Height
7-1/2 in
Light Bulb Base Type
G9 Double Loop
Lighting Style
Contemporary
Material
Steel
Number Of Lights
3
Volts
120V
Watts
50
Width
24-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS