6-1/2 in. 15W 1-Light Table Lamp

Part #QTFX1884Y  |  Item #7191889  |  Manufacturer Part #TFX1884Y

$63.00 EACH

Watts:

15

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

ETL Listed: Yes

Height: 6-1/2 in

Light Bulb Base Type: Candelabra E-12

Material: Resin

Number Of Lights: 1

UL Listed: No

Watts: 15