DESCRIPTION

Quoizel Rutledge 60 W 2-Light Candelabra

QRJ8409

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Rutledge
Color Finish
Mystic Black
Color Finish Category
Blacks
Glass Type
Clear Beveled
Height
19 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Number Of Lights
2
Watts
60
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY