DESCRIPTION

Quoizel Alabaster Melon 60 W 2-Light Medium Flush Mount Ceiling Fixture

QAL183ES

Color Finish

 

SPECIFICATIONS

Collection
Alabaster Melon
Color Finish
Empire Silver
Color Finish Category
Silver Tones
Diameter
13 in
Glass Type
Faux Etched
Height
5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Steel
Number Of Lights
2
Watts
60
Width
13 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS