DESCRIPTION

Quoizel Alabaster Melon 60 W 3-Light Medium Flush Mount Ceiling Fixture

QAL184ES

Color Finish

 

SPECIFICATIONS

Collection
Alabaster Melon
Color Finish
Empire Silver
Color Finish Category
Silver Tones
Depth
15 in
Glass Type
Faux Etched
Height
6 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
3
Watts
75
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY