DESCRIPTION

Quoizel Melon 75 W 2-Light Medium Flush Mount Ceiling Fixture

QML183ES

Color Finish

 

SPECIFICATIONS

Collection
Melon
Color Finish
Empire Silver
Color Finish Category
Silver Tones
Depth
13 in
Height
5 in
Light Bulb Shape Code
A19
Number Of Lights
2
Watts
75
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY