DESCRIPTION

Quoizel Demitri 8-1/2 in. 100 W 3-Light Medium Bracket

QDI8503

Color Finish

 

SPECIFICATIONS

Collection
Demitri
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
White
Height
8-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary
Material
Steel
Number Of Lights
3
Volts
120V
Watts
100
Width
26 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY