DESCRIPTION

  • Extension: 11"

Quoizel Cooper 9 in. 100 W 1-Light Medium Lantern

QCOR8409K

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cooper
Color Finish
Mystic Black
Color Finish Category
Blacks
Depth
11 in
Glass Type
Clear Seeded
Height
17-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Aluminum
Number Of Lights
1
Watts
100
Width
9 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS