• Cart

DESCRIPTION

Quoizel Alabaster Melon 60 W 2-Light Medium Flush Mount Ceiling Fixture in Empire Silver

QAL183ES

Color Finish

Empire Silver

SPECIFICATIONS

Collection
Alabaster Melon
Color Finish
Empire Silver
Color Finish Category
Silver Tones
Diameter
13 in
Glass Type
Faux Etched
Height
5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Steel
Number Of Lights
2
Watts
60
Width
13 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS