Quoizel

Aldrich 24 in. 100W 5-Light Medium E-26 Base Chandelier in Polished Chrome

Part #QARH5005C  |  Manufacturer Part #ARH5005C

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Aldrich

Color Finish: Polished Chrome

Color Finish Category: Chromes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Opal Etched

Height: 24 in

Installation Type: Ceiling Mount

Length: 26 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Material: Steel

Number Of Lights: 5

UL Listed: No

Volts: 120V

Watts: 100

Width: 26 in