Quoizel

Anderson 1-Light Outdoor Wall Lantern in Kingsley

Part #QAND8412KG  |  Manufacturer Part #AND8412KG

Color/Finish: Kingsley

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Anderson

Color Finish: Kingsley

Depth: 14 in

ETL Listed: No

Energy Star Compliant: No

Height: 21 in

Installation Type: Wall Mount

Length: 14 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

Material: Aluminum, Glass

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 150

Width: 12 in