Quoizel

Bedford 23W 1-Light Compact Fluorescent Outdoor Hanging Lantern in Mystic Black

Part #QBFD1910KFL  |  Manufacturer Part #BFD1910KFL

Color/Finish: Mystic Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Compact Fluorescent

Collection: Bedford

Color Finish: Mystic Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 17-3/4 in

Length: 10 in

Light Bulb Base Type: GU24

Material: Coastal Armour

Number Of Lights: 1

UL Listed: No

Watts: 23

Width: 10 in