60W 2-Light 19 in. Outdoor Wall Sconce in Copper Bronze
Chancellor 60W 2-Light 19 in. Outdoor Wall Sconce in Copper Bronze
Frequently Purchased Together
Product Details
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL listed for use in wet locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 2 60-watt candelabra base bulbs (sold separately)
- This outdoor group gives you the historic look of lighting from the 19th century. It features a copper bronze finish and will adorn your home with its charming style to make it the best on the block
Specifications
- ADA Compliant:
- No
- Collection:
- Chancellor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Copper Bronze
- Depth:
- 8-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 19 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 8 in