Quoizel

Devon 1-Light Outdoor Wall Lantern in Mystic Black

Part #QDE8407K  |  Manufacturer Part #DE8407K

Color/Finish: Mystic Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Devon

Color Finish: Mystic Black

Color Finish Category: Blacks

Depth: 8-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 12-1/2 in

Installation Type: Wall Mount

Length: 8-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

Lighting Style: Transitional

Material: Aluminum, Glass

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 150

Width: 7 in