Quoizel

Holbrook 19-1/2 in. 60W 8-Light Candelabra E-12 Base Chandelier in Tuscan Brown

Part #QHK5008TC  |  Manufacturer Part #HK5008TC

Color/Finish: Tuscan Brown

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Holbrook

Color Finish: Tuscan Brown

Color Finish Category: Browns

ETL Listed: Yes

Energy Star Compliant: No

Height: 19-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: Steel

Number Of Lights: 8

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 29 in