23 in. 3-Light Bath Light in Polished Chrome

You last purchased this on
 
Quoizel

Hollister 23 in. 3-Light Bath Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quoizel

Hollister 23 in. 3-Light Bath Light in Polished Chrome

  • Fast #
  • Part #QHS8603C
  • Item #4630022
  • Manufacturer Part #HS8603C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes all required hardware, template, and instructions for easy installation
  • ETL Listed for use in damp locations
  • Durable steel construction is built to last and offers a clean, polished look
  • Can be installed with shade facing up or down
  • Requires 3 100-watt medium base bulbs (sold separately)
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hollister
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/2 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Etched White
Height:
9-1/2 in
Installation Type:
Wall Mount
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
3
Origin:
Global
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Weight:
4.64 lb
Width:
23 in