Quoizel

Kayden 18-1/2 in. 60W 4-Light Candelabra E-12 Base Chandelier in Brushed Nickel

Part #QKDN5004BN  |  Manufacturer Part #KDN5004BN

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Kayden

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

ETL Listed: Yes

Energy Star Compliant: No

Height: 18-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: Steel, Wood

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 19-1/2 in