Quoizel

Kolt 3-Light Bathroom Vanity Light in Polished Chrome

Part #QKLT8603C  |  Manufacturer Part #KLT8603C

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Halogen

Collection: Kolt

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear, Heavy Sand Blast

Height: 6 in

Length: 6-1/2 in

Light Bulb Shape Code: G9

Lighting Direction: Up/Down Lighting

Lighting Style: Modern

Material: Steel

Number Of Lights: 3

UL Listed: No

Volts: 120V

Watts: 50

Width: 21 in