Quoizel

Kolt 4.5W 2-Light Wall Mount LED Bath Light in Polished Chrome

Part #QKLT8602C  |  Manufacturer Part #KLT8602C

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Halogen

Collection: Kolt

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3000

Depth: 6 in

Energy Star Compliant: No

Glass Type: Clear, Heavy Sand Blast

Height: 6 in

Installation Type: Wall Mount

Light Bulb Shape Code: G9

Lighting Direction: Up Lighting

Lighting Style: Modern

Material: Glass, Steel

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 4.5

Width: 13 in