Quoizel
Laguna 60 in. 2-Light Floor Lamp in Renaissance Copper
Part #QMC842FRC | Item #7192009 | Manufacturer Part #MC842FRC
Product Details
Documents
Specifications
CEC Compliant: For Sale in CA
Collection: Laguna
Color Finish: Renaissance Copper
Color Finish Category: Copper Tones
Height: 60 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Number Of Lights: 2
UL Listed: Yes
Volts: 120V
Watts: 60