Quoizel
Marblehead 60W 3-Light Outdoor Post Lantern in Mystic Black
Part #QMBH9011K | Item #7191398 | Manufacturer Part #MBH9011K
Product Details
- Durable composite resin construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in wet locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 3 60-watt candelabra base bulbs (sold separately)
- Coastal Armour is non-corrosive, fade resistant, rust resistant, and carries a 5-year warranty
Specifications
Bulb Type: Incandescent
Collection: Marblehead
Color Finish: Mystic Black
Color Finish Category: Blacks
Depth: 11 in
Dimmable: Yes
Energy Star Compliant: No
Glass Type: Clear Seeded
Height: 19 in
Light Bulb Base Type: Candelabra E-12
Lighting Style: Transitional
Material: Coastal Armour
Number Of Lights: 3
Origin: Global
Power Source: Electric
UL Listed: Suitable for Wet Locations
Volts: 120V
Watts: 60
Weight: 6.2
Width: 11 in